- Tungsten Carbide Material
| Impact Resistance | Yes |
| Material | Tungsten Carbide |
| Blade Width | 72 in |
| Blade Type | C-Blade |
| Alternate Part No. or Item Code | 76756 |
| Weight | 22.0 LB |
| EAN or UPC | 697598767561 |
| Impact Resistance | Yes |
| Material | Tungsten Carbide |
| Blade Width | 72 in |
| Blade Type | C-Blade |
| Alternate Part No. or Item Code | 76756 |
| Weight | 22.0 LB |
| EAN or UPC | 697598767561 |