- Tungsten Carbide Material
| Blade Width | 60 in |
| Impact Resistance | Yes |
| Material | Tungsten Carbide |
| Alternate Part No. or Item Code | 76755 |
| Blade Type | C-Blade |
| Weight | 19.7 LB |
| EAN or UPC | 697598767554 |
| Blade Width | 60 in |
| Impact Resistance | Yes |
| Material | Tungsten Carbide |
| Alternate Part No. or Item Code | 76755 |
| Blade Type | C-Blade |
| Weight | 19.7 LB |
| EAN or UPC | 697598767554 |