- Tungsten Carbide Material
| Impact Resistance | Yes |
| Blade Width | 54 in |
| Alternate Part No. or Item Code | 76754 |
| Blade Type | C-Blade |
| Material | Tungsten Carbide |
| Weight | 18.3 LB |
| EAN or UPC | 697598767547 |
| Impact Resistance | Yes |
| Blade Width | 54 in |
| Alternate Part No. or Item Code | 76754 |
| Blade Type | C-Blade |
| Material | Tungsten Carbide |
| Weight | 18.3 LB |
| EAN or UPC | 697598767547 |