- Tungsten Carbide Material
| Material | Tungsten Carbide |
| Blade Width | 30 in |
| Impact Resistance | Yes |
| Alternate Part No. or Item Code | 76750 |
| Blade Type | C-Blade |
| Weight | 10.0 LB |
| EAN or UPC | 697598767509 |
| Material | Tungsten Carbide |
| Blade Width | 30 in |
| Impact Resistance | Yes |
| Alternate Part No. or Item Code | 76750 |
| Blade Type | C-Blade |
| Weight | 10.0 LB |
| EAN or UPC | 697598767509 |