- Tungsten Carbide Material
| Blade Type | C-Blade |
| Blade Width | 24 in |
| Material | Tungsten Carbide |
| Alternate Part No. or Item Code | 76749 |
| Impact Resistance | Yes |
| Weight | 8.08 LB |
| EAN or UPC | 697598767493 |
| Blade Type | C-Blade |
| Blade Width | 24 in |
| Material | Tungsten Carbide |
| Alternate Part No. or Item Code | 76749 |
| Impact Resistance | Yes |
| Weight | 8.08 LB |
| EAN or UPC | 697598767493 |