- 1/16 in to 3/32 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 316 Stainless Steel Material
features
- Patented Safety Strip covers hook points to protect user's fingers
- Eliminated tangling in box
- Hook legs held parallel, easing the meshing of belt ends and insertion of connecting pins
- Eliminates risk of a single hook dislodging
- Welded bar creates a flat, finished splice, eliminating belt wave
- Spreads shock loads to protect individual hooks under abusive applications
- Can easily be cut to appropriate length
- Can be ordered in special lengths up to 60"
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
| Hook Size | UCM36LLSP |
| Required Pin Diameter | 0.065 |
| Belt Thickness Range | 1/16 in to 3/32 in |
| Minimum Pulley Diameter | 2 in |
| Length | 12 in |
| Alternate Part No. or Item Code | 01318 |
| Fastener Type | Hook |
| Hardware Type | Fastener |
| Hinge Pin Included | No |
| Material | Stainless Steel |
| Hook Style | Unibar |
| Weight | 0.8 LB |
| EAN or UPC | 697598013187 |

