- 11/32 in to 25/64 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 430 Stainless Steel Material
features
- Patented Safety Strip covers hook points to protect user's fingers
- Eliminated tangling in box
- Hook legs held parallel, easing the meshing of belt ends and insertion of connecting pins
- Eliminates risk of a single hook dislodging
- Welded bar creates a flat, finished splice, eliminating belt wave
- Spreads shock loads to protect individual hooks under abusive applications
- Can easily be cut to appropriate length
- Can be ordered in special lengths up to 60"
caution
- Always pull on a wrench
- never push
- Never use cheater bars or extensions
| Fastener Type | Hook |
| Hinge Pin Included | No |
| Required Pin Diameter | 0.156 |
| Material | Stainless Steel |
| Hook Style | Unibar |
| Wire Diameter | 0.054 in |
| Length | 12 in |
| Minimum Pulley Diameter | 7 in |
| Alternate Part No. or Item Code | 01294 |
| Hook Size | U7 |
| Belt Thickness Range | 11/32 in to 25/64 in |
| Hardware Type | Fastener |
| Weight | 2.22 LB |
| EAN or UPC | 697598012944 |

