- 5/16 in to 11/32 in Belt Thickness Range
- Hook Fastener Type
- 24 in Length
- 430 Stainless Steel Material
| Hook Size | U6 |
| Belt Thickness Range | 5/16 in to 11/32 in |
| Alternate Part No. or Item Code | 05414 |
| Material | Stainless Steel |
| Hardware Type | Fastener |
| Wire Diameter | 0.054 in |
| Length | 24 in |
| Hook Style | Unibar |
| Required Pin Diameter | 0.156 |
| Fastener Type | Hook |
| Hinge Pin Included | No |
| Minimum Pulley Diameter | 6 in |
| Weight | 1.91 LB |
| EAN or UPC | 697598054142 |

