- 7/32 in to 1/4 in Belt Thickness Range
- Hook Fastener Type
- 24 in Length
- 316 Stainless Steel Material
| Hinge Pin Included | No |
| Alternate Part No. or Item Code | 18509 |
| Hook Style | Unibar |
| Wire Diameter | 0.054 in |
| Hardware Type | Fastener |
| Minimum Pulley Diameter | 4 in |
| Hook Size | U4 |
| Material | Stainless Steel |
| Required Pin Diameter | 0.109 |
| Belt Thickness Range | 7/32 in to 1/4 in |
| Fastener Type | Hook |
| Length | 24 in |
| Weight | 2.53 LB |
| EAN or UPC | 697598185099 |

