- 3/16 in to 7/32 in Belt Thickness Range
- Hook Fastener Type
- 6 in Length
- 430 Stainless Steel Material
features
- Can be ordered in special lengths up to 60"
- Can easily be cut to appropriate length
- Patented Safety Strip covers hook points to protect user's fingers
- Eliminated tangling in box
- Hook legs held parallel, easing the meshing of belt ends and insertion of connecting pins
- Eliminates risk of a single hook dislodging
- Welded bar creates a flat, finished splice, eliminating belt wave
- Spreads shock loads to protect individual hooks under abusive applications
caution
- Do not hammer or use any type of impact to force the assembly along the shaft
- Over-tightening the nut could damage the unit
| Hook Style | Unibar |
| Length | 6 in |
| Material | Stainless Steel |
| Hook Size | U3 |
| Alternate Part No. or Item Code | 01254 |
| Hinge Pin Included | No |
| Minimum Pulley Diameter | 3 in |
| Hardware Type | Fastener |
| Required Pin Diameter | 0.093 |
| Wire Diameter | 0.054 in |
| Belt Thickness Range | 3/16 in to 7/32 in |
| Fastener Type | Hook |
| Weight | 1.32 LB |
| EAN or UPC | 697598012548 |

