- Polyurethane Material
- 83 Blade Durometer
| Temperature Range [Min] | -30 °F |
| Material | Polyurethane |
| Resistance (Chemical) | No |
| Alternate Part No. or Item Code | 76493 |
| Blade Width | 66 in |
| Blade Durometer | 83 |
| Temperature Range [Max] | 180 °F |
| Weight | 77.0 LB |
| EAN or UPC | 697598764935 |

