- High-Temp Polyurethane Material
- 93 Blade Durometer
| Temperature Range [Max] | 325 °F |
| Blade Width | 30 in |
| Resistance (Chemical) | No |
| Alternate Part No. or Item Code | 78756 |
| Blade Durometer | 93 |
| Material | High-Temp Polyurethane |
| Temperature Range [Min] | 275 °F |
| Weight | 33.0 LB |
| EAN or UPC | 697598787569 |

