- 48 in Belt Width
- 8 in Transfer Width
| Belt Width | 48 in |
| Transfer Width | 8 |
| Type | Segmented |
| Mounting Bar Offset | 1 |
| Alternate Part No. or Item Code | 56130 |
| Weight | 18.75 LB |
| EAN or UPC | 697598561305 |
| Belt Width | 48 in |
| Transfer Width | 8 |
| Type | Segmented |
| Mounting Bar Offset | 1 |
| Alternate Part No. or Item Code | 56130 |
| Weight | 18.75 LB |
| EAN or UPC | 697598561305 |