- 24 in Belt Width
- 7 in Transfer Width
| Belt Width | 24 in |
| Mounting Bar Offset | 1 |
| Transfer Width | 7 |
| Alternate Part No. or Item Code | 56116 |
| Type | Segmented |
| Weight | 0.01 LB |
| EAN or UPC | 697598561169 |
| Belt Width | 24 in |
| Mounting Bar Offset | 1 |
| Transfer Width | 7 |
| Alternate Part No. or Item Code | 56116 |
| Type | Segmented |
| Weight | 0.01 LB |
| EAN or UPC | 697598561169 |