- 60 in Belt Width
- 6 in Transfer Width
| Transfer Width | 6 |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 56115 |
| Type | Segmented |
| Weight | 22.4 LB |
| EAN or UPC | 697598561152 |
| Transfer Width | 6 |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 56115 |
| Type | Segmented |
| Weight | 22.4 LB |
| EAN or UPC | 697598561152 |