- 42 in Belt Width
- 4 in Transfer Width
| Type | Segmented |
| Belt Width | 42 in |
| Mounting Bar Offset | 1 |
| Alternate Part No. or Item Code | 56213 |
| Transfer Width | 4 |
| Weight | 14.24 LB |
| EAN or UPC | 697598562135 |
| Type | Segmented |
| Belt Width | 42 in |
| Mounting Bar Offset | 1 |
| Alternate Part No. or Item Code | 56213 |
| Transfer Width | 4 |
| Weight | 14.24 LB |
| EAN or UPC | 697598562135 |