- 48 in Belt Width
- 4 in Transfer Width
| Belt Width | 48 in |
| Type | Segmented |
| Alternate Part No. or Item Code | 56102 |
| Transfer Width | 4 |
| Weight | 16.79 LB |
| EAN or UPC | 697598561022 |
| Belt Width | 48 in |
| Type | Segmented |
| Alternate Part No. or Item Code | 56102 |
| Transfer Width | 4 |
| Weight | 16.79 LB |
| EAN or UPC | 697598561022 |