- 24 in Belt Width
- 4 in Transfer Width
| Belt Width | 24 in |
| Transfer Width | 4 |
| Type | Segmented |
| Alternate Part No. or Item Code | 56100 |
| Weight | 11.5 LB |
| EAN or UPC | 697598561008 |
| Belt Width | 24 in |
| Transfer Width | 4 |
| Type | Segmented |
| Alternate Part No. or Item Code | 56100 |
| Weight | 11.5 LB |
| EAN or UPC | 697598561008 |