- 60 in Belt Width
- 3 in Transfer Width
| Type | Segmented |
| Belt Width | 60 in |
| Transfer Width | 3 |
| Alternate Part No. or Item Code | 56256 |
| Weight | 7.75 LB |
| EAN or UPC | 697598562562 |
| Type | Segmented |
| Belt Width | 60 in |
| Transfer Width | 3 |
| Alternate Part No. or Item Code | 56256 |
| Weight | 7.75 LB |
| EAN or UPC | 697598562562 |