- 36 in Belt Width
- 2 in Transfer Width
| Type | Segmented |
| Belt Width | 36 in |
| Transfer Width | 2 |
| Alternate Part No. or Item Code | 56238 |
| Weight | 5.4 LB |
| EAN or UPC | 697598562388 |
| Type | Segmented |
| Belt Width | 36 in |
| Transfer Width | 2 |
| Alternate Part No. or Item Code | 56238 |
| Weight | 5.4 LB |
| EAN or UPC | 697598562388 |