- 60 in Belt Width
- 2 1/4 in Transfer Width
| Type | Segmented |
| Alternate Part No. or Item Code | 56246 |
| Belt Width | 60 in |
| Mounting Bar Offset | 0.375 |
| Transfer Width | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 697598562463 |
| Type | Segmented |
| Alternate Part No. or Item Code | 56246 |
| Belt Width | 60 in |
| Mounting Bar Offset | 0.375 |
| Transfer Width | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 697598562463 |