- 36 in Belt Width
- 10 in Transfer Width
| Alternate Part No. or Item Code | 56149 |
| Belt Width | 36 in |
| Type | Segmented |
| Transfer Width | 10 |
| Weight | 16.05 LB |
| EAN or UPC | 697598561497 |
| Alternate Part No. or Item Code | 56149 |
| Belt Width | 36 in |
| Type | Segmented |
| Transfer Width | 10 |
| Weight | 16.05 LB |
| EAN or UPC | 697598561497 |