- 24 in Belt Width
- 10 in Transfer Width
| Belt Width | 24 in |
| Alternate Part No. or Item Code | 56148 |
| Type | Segmented |
| Transfer Width | 10 |
| Weight | 0.01 LB |
| EAN or UPC | 697598561480 |
| Belt Width | 24 in |
| Alternate Part No. or Item Code | 56148 |
| Type | Segmented |
| Transfer Width | 10 |
| Weight | 0.01 LB |
| EAN or UPC | 697598561480 |