- 42 in Belt Width
- 1 1/2 in Transfer Width
| Belt Width | 42 in |
| Type | Segmented |
| Alternate Part No. or Item Code | 56229 |
| Transfer Width | 1 |
| Weight | 5.9 LB |
| EAN or UPC | 697598562296 |
| Belt Width | 42 in |
| Type | Segmented |
| Alternate Part No. or Item Code | 56229 |
| Transfer Width | 1 |
| Weight | 5.9 LB |
| EAN or UPC | 697598562296 |