
- Tension Spring
- Heavy-Duty
- 18 in to 30 in Belt Thickness Range
Belt Thickness Range | 18 in to 30 in |
Type | Tension Spring |
Alternate Part No. or Item Code | 75846 |
Color | White |
Duty | Heavy-Duty |
Weight | 0.45 LB |
EAN or UPC | 697598758460 |

Belt Thickness Range | 18 in to 30 in |
Type | Tension Spring |
Alternate Part No. or Item Code | 75846 |
Color | White |
Duty | Heavy-Duty |
Weight | 0.45 LB |
EAN or UPC | 697598758460 |