- Tension Spring
- Heavy-Duty
- 96 in Belt Width
| Type | Tension Spring |
| Alternate Part No. or Item Code | 78142 |
| Duty | Heavy-Duty |
| Belt Width | 96 in |
| Color | Gold |
| Weight | 1.12 LB |
| EAN or UPC | 697598781420 |
| Type | Tension Spring |
| Alternate Part No. or Item Code | 78142 |
| Duty | Heavy-Duty |
| Belt Width | 96 in |
| Color | Gold |
| Weight | 1.12 LB |
| EAN or UPC | 697598781420 |