- Tension Spring
- Heavy-Duty
- 54 in to 84 in Belt Thickness Range
| Belt Thickness Range | 54 in to 84 in |
| Type | Tension Spring |
| Color | Black |
| Alternate Part No. or Item Code | 75844 |
| Duty | Heavy-Duty |
| Weight | 0.9 LB |
| EAN or UPC | 697598758446 |
| Belt Thickness Range | 54 in to 84 in |
| Type | Tension Spring |
| Color | Black |
| Alternate Part No. or Item Code | 75844 |
| Duty | Heavy-Duty |
| Weight | 0.9 LB |
| EAN or UPC | 697598758446 |