- Bolts for #550 Fastener
description
- For extendable belts where smaller pulley diameters are used, bolted hinged fasteners offer reliability plus a range of sizes. For most applications, plated steel is the recommended fastener material and is available in all sizes. Zinc plating helps combat mild corrosion.
| Material | Steel |
| Belt Thickness Range | 1/4 in to 5/8 in |
| Hardware Type | Bolt |
| Fastener Series | 550 |
| Alternate Part No. or Item Code | 20399 |
| Minimum Pulley Diameter | 9 in |
| Fastener Type | Bolt Hinged |
| Weight | 2.36 LB |
| EAN or UPC | 697598203991 |

