- Rivet Hinged Fastener Type
- R5 Fastener Series
- Bare Stainless Steel Cable Hinge Pin Material
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Bare Stainless Steel Cable |
| Fastener Type | Rivet Hinged |
| Belt Width | 40 in |
| Fastener Series | R5 |
| Hinge Pin Diameter | 0.28125 |
| Alternate Part No. or Item Code | 38426 |
| Weight | 5.559 LB |
| EAN or UPC | 697598384263 |

