- Rivet Hinged Fastener Type
- R2 Fastener Series
- Bare Stainless Steel Cable Hinge Pin Material
| Alternate Part No. or Item Code | 39811 |
| Fastener Type | Rivet Hinged |
| Hinge Pin Diameter | 0.21875 |
| Fastener Series | R2 |
| Hardware Type | Hinge Pins |
| Belt Width | 54 in |
| Hinge Pin Material | Bare Stainless Steel Cable |
| Weight | 1.52 LB |
| EAN or UPC | 697598398116 |

