- Bolt Hinged Fastener Type
- 375X Fastener Series
- Bare Stainless Steel Cable Hinge Pin Material
| Hinge Pin Material | Bare Stainless Steel Cable |
| Hinge Pin Diameter | 0.21875 |
| Fastener Type | Bolt Hinged |
| Hardware Type | Hinge Pins |
| Belt Width | 48 in |
| Fastener Series | 375X |
| Alternate Part No. or Item Code | 38204 |
| Weight | 8.0 LB |
| EAN or UPC | 697598382047 |

