- Staple Fastener Type
- RS62 Fastener Series
- Stainless Steel Spring Wire Hinge Pin Material
| Fastener Series | RS62 |
| Hinge Pin Material | Stainless Steel Spring Wire |
| Belt Width | 20 in |
| Fastener Type | Staple |
| Hinge Pin Diameter | 0.08 |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 54151 |
| Weight | 0.021 LB |
| EAN or UPC | 697598541512 |

