- Staple Fastener Type
- RS187 Fastener Series
- Stainless Steel Spring Wire Hinge Pin Material
features
- Ready Set™ staple conveyor belt fasteners reduce your installation time by eliminating an installation step. One-piece fastener strips arrive with staples preinserted in each fastener's top plate. You never need to load loose staples into an installation
- Installation Method
- Fastener Profile
| Hinge Pin Diameter | 0.187 |
| Belt Width | 60 in |
| Alternate Part No. or Item Code | 50448 |
| Hinge Pin Material | Stainless Steel Spring Wire |
| Fastener Series | RS187 |
| Fastener Type | Staple |
| Hardware Type | Hinge Pins |
| Weight | 4.202 LB |
| EAN or UPC | 697598504487 |

