- Staple Fastener Type
- RS187 Fastener Series
- Stainless Steel Spring Wire Hinge Pin Material
| Hinge Pin Material | Stainless Steel Spring Wire |
| Belt Width | 20 in |
| Hardware Type | Hinge Pins |
| Hinge Pin Diameter | 0.187 |
| Fastener Type | Staple |
| Fastener Series | RS187 |
| Alternate Part No. or Item Code | 50440 |
| Weight | 7.5 LB |
| EAN or UPC | 697598504401 |

