- Staple Fastener Type
- RS125 Fastener Series
- Stainless Steel Spring Wire Hinge Pin Material
| Fastener Type | Staple |
| Alternate Part No. or Item Code | 50415 |
| Hinge Pin Material | Stainless Steel Spring Wire |
| Fastener Series | RS125 |
| Belt Width | 20 in |
| Hinge Pin Diameter | 0.141 |
| Hardware Type | Hinge Pins |
| Weight | 0.04 LB |
| EAN or UPC | 697598504159 |

