
- Stainless Steel Nut for #375 or #550 Fastener
description
- For extendable belts where smaller pulley diameters are used, bolted hinged fasteners offer reliability plus a range of sizes. For most applications, plated steel is the recommended fastener material and is available in all sizes. Zinc plating helps combat mild corrosion.
Material | Stainless Steel |
Fastener Series | 375, 550 |
Minimum Pulley Diameter | 6 in |
Belt Thickness Range | 1/4 in to 5/8 in |
Fastener Type | Bolt Hinged |
Hardware Type | Nut |
Alternate Part No. or Item Code | 20381 |
Weight | 0.7 LB |
EAN or UPC | 697598203816 |
