- Bolts for #375 or 550 Fastener
description
- For extendable belts where smaller pulley diameters are used, bolted hinged fasteners offer reliability plus a range of sizes. For most applications, plated steel is the recommended fastener material and is available in all sizes. Zinc plating helps combat mild corrosion.
| Alternate Part No. or Item Code | 20400 |
| Minimum Pulley Diameter | 6 in |
| Material | Stainless Steel |
| Fastener Series | 375, 550 |
| Hardware Type | Bolt |
| Fastener Type | Bolt Hinged |
| Belt Thickness Range | 1/4 in to 5/8 in |
| Weight | 2.7 LB |
| EAN or UPC | 697598204004 |

