- BR14 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- L Rivet Size
| Rivet Size | L |
| Hardware Type | Rivet |
| Washer Included | No |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 41781 |
| Fastener Series | BR14 |
| Fastener Type | Rivet Solid Plate |
| Weight | 0.625 LB |
| EAN or UPC | 697598417817 |

