
- BR14 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- K Rivet Size
Material | Stainless Steel |
Hardware Type | Rivet |
Fastener Series | BR14 |
Washer Included | No |
Fastener Type | Rivet Solid Plate |
Alternate Part No. or Item Code | 41185 |
Rivet Size | K |
Weight | 11.5 LB |
EAN or UPC | 697598411853 |
