- BR14 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- J Rivet Size
| Alternate Part No. or Item Code | 41183 |
| Fastener Series | BR14 |
| Fastener Type | Rivet Solid Plate |
| Rivet Size | J |
| Hardware Type | Rivet |
| Washer Included | No |
| Material | Stainless Steel |
| Weight | 11.0 LB |
| EAN or UPC | 697598411839 |

