- BR14 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- I Rivet Size
| Washer Included | No |
| Fastener Series | BR14 |
| Material | Stainless Steel |
| Rivet Size | I |
| Fastener Type | Rivet Solid Plate |
| Alternate Part No. or Item Code | 40506 |
| Hardware Type | Rivet |
| Weight | 16.1 LB |
| EAN or UPC | 697598405067 |

