- BR14 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- I Rivet Size
| Fastener Series | BR14 |
| Washer Included | No |
| Material | Steel |
| Hardware Type | Rivet |
| Fastener Type | Rivet Solid Plate |
| Alternate Part No. or Item Code | 41199 |
| Rivet Size | I |
| Weight | 15.96 LB |
| EAN or UPC | 697598411990 |

