- BR14 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- H Rivet Size
| Material | Stainless Steel |
| Fastener Type | Rivet Solid Plate |
| Rivet Size | H |
| Fastener Series | BR14 |
| Hardware Type | Rivet |
| Alternate Part No. or Item Code | 40522 |
| Washer Included | No |
| Weight | 243.902 LB |
| EAN or UPC | 697598405227 |

