- BR14 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- G Rivet Size
| Alternate Part No. or Item Code | 41197 |
| Hardware Type | Rivet |
| Fastener Type | Rivet Solid Plate |
| Rivet Size | G |
| Fastener Series | BR14 |
| Material | Steel |
| Washer Included | No |
| Weight | 14.97 LB |
| EAN or UPC | 697598411976 |

