- BR10 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- F Rivet Size
description
- Especially effective for higher tension applications and where durability and service life are most important.
features
- Designed for fast, simple installation. Belt ends and fastener strips are held in proper alignment.
- Smooth profile is the result of specially coined plates and precise rivet setting. This eliminates fastener projections and potential hang-up.
| Alternate Part No. or Item Code | 41206 |
| Fastener Type | Rivet Solid Plate |
| Washer Included | No |
| Material | Stainless Steel |
| Hardware Type | Rivet |
| Fastener Series | BR10 |
| Rivet Size | F |
| Weight | 14.82 LB |
| EAN or UPC | 697598412065 |

