- BR10 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- F Rivet Size
| Fastener Series | BR10 |
| Rivet Size | F |
| Hardware Type | Rivet |
| Fastener Type | Rivet Solid Plate |
| Washer Included | No |
| Alternate Part No. or Item Code | 41196 |
| Material | Steel |
| Weight | 14.51 LB |
| EAN or UPC | 697598411969 |

