- R5 1/2 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- E Rivet Size
description
- Especially effective for higher tension applications and where durability and service life are most important.
features
- Designed for fast, simple installation. Belt ends and fastener strips are held in proper alignment.
- Smooth profile is the result of specially coined plates and precise rivet setting. This eliminates fastener projections and potential hang-up.
| Fastener Series | R5 1/2 |
| Alternate Part No. or Item Code | 40531 |
| Hardware Type | Rivet |
| Material | Steel |
| Washer Included | No |
| Rivet Size | E |
| Fastener Type | Rivet Solid Plate |
| Weight | 2.64 LB |
| EAN or UPC | 697598405319 |

