
- R5 1/2 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- E Rivet Size
description
- Especially effective for higher tension applications and where durability and service life are most important.
features
- Designed for fast, simple installation. Belt ends and fastener strips are held in proper alignment.
- Smooth profile is the result of specially coined plates and precise rivet setting. This eliminates fastener projections and potential hang-up.
Hardware Type | Rivet |
Rivet Size | E |
Washer Included | No |
Alternate Part No. or Item Code | 41205 |
Fastener Series | R5 1/2 |
Fastener Type | Rivet Solid Plate |
Material | Stainless Steel |
Weight | 14.35 LB |
EAN or UPC | 697598412058 |
