- BR10 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- C Rivet Size
| Hardware Type | Rivet |
| Fastener Series | BR10 |
| Alternate Part No. or Item Code | 40541 |
| Material | Steel |
| Washer Included | No |
| Rivet Size | C |
| Fastener Type | Rivet Solid Plate |
| Weight | 13.8 LB |
| EAN or UPC | 697598405418 |

