
- R5 1/2 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- B Rivet Size
Material | Stainless Steel |
Washer Included | No |
Hardware Type | Rivet |
Fastener Type | Rivet Solid Plate |
Fastener Series | R5 1/2 |
Rivet Size | B |
Alternate Part No. or Item Code | 41201 |
Weight | 16.96 LB |
EAN or UPC | 697598412010 |
